END MILL, BRIGHT, 1/4"X1/4"X1-1/8"X3" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

END MILL, BRIGHT, 1/4"X1/4"X1-1/8"X3"

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC60535
  • Mfr. Model # C60535
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.39 lbs

Technical Specs

  • Finish Bright
  • Item Carbide End Mill
  • Grade High Performance
  • Overall Length 3"
  • Number of Flutes 5
  • Shank Dia. 1/4"
  • Cutting Direction Right Hand
  • List Number CEM-V2-5R
  • Length of Cut 1.125"
  • Helix Angle 38 deg.
  • Cast Iron (K) Compatibility No
  • Steel (P) Compatibility Yes
  • Stainless (M) Compatibility Yes
  • Super Alloy (S) Compatibility Yes
  • Hardened (H) Compatibility Yes
  • Single End/Double End Single End
  • Non Ferrous (N) Compatibility No
  • End Mill Style Corner Radius
  • Milling Diameter 1/4"
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Material Carbide
  • End Mill Application Roughing/Finishing
  • End Mill Cutting Type Center
  • Corner Radius 0.000"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list