Skip Content
END MILL 1/4X11/8X3 .000 SCEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 1/4X11/8X3 .000 SCEM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC60018
  • Mfr. Model # C60018
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.39 lbs

Technical Specs

  • Number of Flutes 4
  • Finish Bright
  • Item Carbide End Mill
  • Grade General Purpose
  • Overall Length 3"
  • Shank Dia. 1/4"
  • List Number CEM-V-4R
  • Cutting Direction Right Hand
  • Helix Angle 38 deg.
  • Length of Cut 1.125"
  • Stainless (M) Compatibility Yes
  • Cast Iron (K) Compatibility No
  • Steel (P) Compatibility Yes
  • Non Ferrous (N) Compatibility No
  • Super Alloy (S) Compatibility Yes
  • Single End/Double End Single End
  • Hardened (H) Compatibility Yes
  • End Mill Style Corner Radius
  • Milling Diameter 1/4"
  • Dimension Type Fractional Inch
  • Shank Type Straight without Flats
  • End Mill Application Finishing
  • End Mill Material Carbide
  • End Mill Cutting Type Center
  • Corner Radius 0.000"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list