Skip Content
END MILL 1/4X1/2X2 1/2 SCEM TIALN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 1/4X1/2X2 1/2 SCEM TIALN

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC80178
  • Mfr. Model # C80178
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.11 lbs

Technical Specs

  • Finish Titanium Aluminium Nitride
  • Number of Flutes 2
  • Overall Length 2-1/2"
  • Item Carbide End Mill
  • Grade General Purpose
  • List Number CEM-DE-2
  • Shank Dia. 1/4"
  • Cutting Direction Right Hand
  • Steel (P) Compatibility Yes
  • Length of Cut 0.5"
  • Helix Angle 35 deg.
  • Stainless (M) Compatibility No
  • Cast Iron (K) Compatibility Yes
  • Non Ferrous (N) Compatibility Yes
  • Single End/Double End Double End
  • Milling Dia. 1/4"
  • Super Alloy (S) Compatibility No
  • Hardened (H) Compatibility No
  • End Mill Style Square
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Finishing
  • End Mill Material Carbide
  • End Mill Cutting Type Center

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list