Skip Content
END MILL 1/4X1/2X2 .000 SCEM TIALN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 1/4X1/2X2 .000 SCEM TIALN

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC80013
  • Mfr. Model # C80013
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.22 lbs

Technical Specs

  • Grade General Purpose
  • Item Carbide End Mill
  • Finish Titanium Aluminium Nitride
  • Number of Flutes 4
  • Overall Length 2"
  • Shank Dia. 1/4"
  • Steel (P) Compatibility Yes
  • Helix Angle 38 deg.
  • Stainless (M) Compatibility Yes
  • Cutting Direction Right Hand
  • List Number CEM-V-4R
  • Length of Cut 0.5"
  • Cast Iron (K) Compatibility No
  • Non Ferrous (N) Compatibility No
  • Super Alloy (S) Compatibility Yes
  • End Mill Style Corner Radius
  • Hardened (H) Compatibility Yes
  • Single End/Double End Single End
  • Milling Dia. 1/4"
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Finishing
  • End Mill Material Carbide
  • End Mill Cutting Type Center
  • Corner Radius 0.000"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list