Skip Content
END MILL 1/4X1 1/8X3 .000 SCEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 1/4X1 1/8X3 .000 SCEM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC61854
  • Mfr. Model # C61854
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.65 lbs

Technical Specs

  • Finish Bright
  • Item Carbide End Mill
  • Number of Flutes 4
  • Overall Length 3"
  • Grade General Purpose
  • List Number CEM-SE-4
  • Shank Dia. 1/4"
  • Cutting Direction Right Hand
  • Helix Angle 30 deg.
  • Length of Cut 1.125"
  • Steel (P) Compatibility Yes
  • Stainless (M) Compatibility Yes
  • Cast Iron (K) Compatibility Yes
  • Super Alloy (S) Compatibility No
  • Non Ferrous (N) Compatibility Yes
  • Single End/Double End Single End
  • Hardened (H) Compatibility No
  • Milling Dia. 1/4"
  • End Mill Style Corner Radius
  • Dimension Type Fractional Inch
  • Shank Type Straight without Flats
  • End Mill Application Finishing
  • End Mill Material Carbide
  • End Mill Cutting Type Center
  • Corner Radius 0.000"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list