Skip Content
END MILL 1/4X1 1/4X3 SCEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 1/4X1 1/4X3 SCEM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC60483
  • Mfr. Model # C60483
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.39 lbs

Technical Specs

  • Finish Bright
  • Item Carbide End Mill
  • Number of Flutes 2
  • Grade High Performance
  • Shank Dia. 1/4"
  • Overall Length 3"
  • List Number CEM-AM-2
  • Cutting Direction Right Hand
  • Helix Angle 45 deg.
  • Steel (P) Compatibility No
  • Length of Cut 1.25"
  • Stainless (M) Compatibility No
  • Cast Iron (K) Compatibility No
  • Non Ferrous (N) Compatibility Yes
  • Hardened (H) Compatibility No
  • Super Alloy (S) Compatibility No
  • Single End/Double End Single End
  • Milling Diameter 1/4"
  • End Mill Style Square
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Cutting Type Center
  • End Mill Application Roughing/Finishing
  • End Mill Material Carbide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list