END MILL, TICN, 1/4"X1/4"X1-1/4"X3" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

END MILL, TICN, 1/4"X1/4"X1-1/4"X3"

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC70483
  • Mfr. Model # C70483
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.09 lbs

Technical Specs

  • Finish Titanium Carbo Nitride
  • Grade High Performance
  • Number of Flutes 2
  • Overall Length 3"
  • Item Carbide End Mill
  • Shank Dia. 1/4"
  • Length of Cut 1.25"
  • List Number CEM-AM-2
  • Steel (P) Compatibility No
  • Stainless (M) Compatibility No
  • Cast Iron (K) Compatibility No
  • Cutting Direction Right Hand
  • Hardened (H) Compatibility No
  • Helix Angle 45 deg.
  • Non Ferrous (N) Compatibility Yes
  • Super Alloy (S) Compatibility No
  • Single End/Double End Single End
  • Milling Diameter 1/4"
  • End Mill Style Square
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Roughing/Finishing
  • End Mill Material Carbide
  • End Mill Cutting Type Center

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list