END MILL, TIALN, 1/4"X1/4"X1-1/2"X6" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

END MILL, TIALN, 1/4"X1/4"X1-1/2"X6"

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC80939
  • Mfr. Model # C80939
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Number of Flutes 2
  • Finish Titanium Aluminium Nitride
  • Item Carbide End Mill
  • Grade General Purpose
  • Overall Length 4"
  • Shank Dia. 1/4"
  • Steel (P) Compatibility Yes
  • Length of Cut 1.5"
  • Helix Angle 35 deg.
  • Cutting Direction Right Hand
  • List Number CEM-SE-2B
  • Cast Iron (K) Compatibility Yes
  • Non Ferrous (N) Compatibility Yes
  • Milling Diameter 1/4"
  • Single End/Double End Single End
  • Hardened (H) Compatibility No
  • End Mill Style Ball Nose
  • Super Alloy (S) Compatibility Yes
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Material Carbide
  • End Mill Cutting Type Center
  • End Mill Application Finishing

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list