Skip Content
END MILL 1/4X1 1/2X4 SCEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 1/4X1 1/2X4 SCEM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC63539
  • Mfr. Model # C63539
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 45.45 lbs

Technical Specs

  • Item Carbide End Mill
  • Finish Bright
  • Grade General Purpose
  • Overall Length 4"
  • Number of Flutes 4
  • Shank Dia. 1/4"
  • List Number CEM-SE-4B
  • Cutting Direction Right Hand
  • Helix Angle 30 deg.
  • Length of Cut 1.5"
  • Steel (P) Compatibility Yes
  • Stainless (M) Compatibility Yes
  • Cast Iron (K) Compatibility Yes
  • Super Alloy (S) Compatibility Yes
  • Non Ferrous (N) Compatibility Yes
  • Single End/Double End Single End
  • Hardened (H) Compatibility Yes
  • Milling Diameter 1/4"
  • End Mill Style Ball Nose
  • Dimension Type Fractional Inch
  • Shank Type Straight without Flats
  • End Mill Application Finishing
  • End Mill Cutting Type Center
  • End Mill Material Carbide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list