Skip Content
END MILL 1/4X1 1/2X4 .000 SCEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 1/4X1 1/2X4 .000 SCEM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC61030
  • Mfr. Model # C61030
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 42.18 lbs

Technical Specs

  • Finish Bright
  • Item Carbide End Mill
  • Grade General Purpose
  • Overall Length 4"
  • Length of Cut 1.5"
  • Cutting Direction Right Hand
  • List Number CEM-SE-2
  • Shank Dia. 1/4"
  • Number of Flutes 2
  • Helix Angle 35 deg.
  • Stainless (M) Compatibility No
  • Steel (P) Compatibility Yes
  • Super Alloy (S) Compatibility No
  • Cast Iron (K) Compatibility Yes
  • Hardened (H) Compatibility No
  • Non Ferrous (N) Compatibility Yes
  • Single End/Double End Single End
  • Milling Diameter 1/4"
  • End Mill Style Corner Radius
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Finishing
  • End Mill Cutting Type Center
  • End Mill Material Carbide
  • Corner Radius 0.000"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list