Skip Content
END MILL 1/2X5/8X2 1/2 RUF-TIALN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 1/2X5/8X2 1/2 RUF-TIALN

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC80152
  • Mfr. Model # C80152
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Finish Titanium Aluminium Nitride
  • Number of Flutes 4
  • Item Carbide End Mill
  • Grade High Performance
  • Shank Dia. 1/2"
  • Overall Length 2-1/2"
  • Cutting Direction Right Hand
  • Length of Cut 0.625"
  • List Number CEM-RS
  • Cast Iron (K) Compatibility No
  • Steel (P) Compatibility Yes
  • Stainless (M) Compatibility Yes
  • Non Ferrous (N) Compatibility No
  • Super Alloy (S) Compatibility No
  • Hardened (H) Compatibility Yes
  • Milling Dia. 1/2"
  • End Mill Style Square
  • Single End/Double End Single End
  • Shank Type Straight with Flats
  • Dimension Type Fractional Inch
  • End Mill Application Roughing
  • End Mill Material Carbide
  • End Mill Cutting Type Center

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list