END MILL, BRIGHT, 1/2"X1/2"X3"X6" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

END MILL, BRIGHT, 1/2"X1/2"X3"X6"

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC61059
  • Mfr. Model # C61059
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 222.7 lbs

Technical Specs

  • Finish Bright
  • Item Carbide End Mill
  • Number of Flutes 2
  • Overall Length 6"
  • Shank Dia. 1/2"
  • Grade General Purpose
  • List Number CEM-SE-2
  • Cutting Direction Right Hand
  • Steel (P) Compatibility Yes
  • Length of Cut 3"
  • Helix Angle 35 deg.
  • Stainless (M) Compatibility No
  • Super Alloy (S) Compatibility No
  • Cast Iron (K) Compatibility Yes
  • Non Ferrous (N) Compatibility Yes
  • Hardened (H) Compatibility No
  • Milling Diameter 1/2"
  • Single End/Double End Single End
  • End Mill Style Corner Radius
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Finishing
  • End Mill Material Carbide
  • End Mill Cutting Type Center
  • Corner Radius 0.000"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list