END MILL, BRIGHT, 1/2"X1/2"X3" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

END MILL, BRIGHT, 1/2"X1/2"X3"

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC61124
  • Mfr. Model # C61124
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 134.2 lbs

Technical Specs

  • Finish Bright
  • Item Carbide End Mill
  • Number of Flutes 2
  • Grade General Purpose
  • Shank Dia. 1/2"
  • List Number CEM-CH-2R
  • Overall Length 3"
  • Cutting Direction Right Hand
  • Steel (P) Compatibility Yes
  • Stainless (M) Compatibility No
  • Cast Iron (K) Compatibility No
  • Super Alloy (S) Compatibility No
  • Non Ferrous (N) Compatibility No
  • Hardened (H) Compatibility No
  • Milling Diameter 1/2"
  • Single End/Double End Single End
  • End Mill Style Corner Chamfer
  • Length of Cut 0
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Cutting Type Center
  • End Mill Application Finishing
  • End Mill Material Carbide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list