Skip Content
END MILL 1/2X3 1/8X6 SCEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 1/2X3 1/8X6 SCEM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC60637
  • Mfr. Model # C60637
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 210.0 lbs

Technical Specs

  • Grade High Performance
  • Finish Bright
  • Overall Length 6"
  • Number of Flutes 3
  • Item Carbide End Mill
  • List Number CEM-AM-3
  • Shank Dia. 1/2"
  • Cutting Direction Right Hand
  • Length of Cut 3.125"
  • Helix Angle 35 deg.
  • Stainless (M) Compatibility No
  • Steel (P) Compatibility No
  • Cast Iron (K) Compatibility No
  • Hardened (H) Compatibility No
  • Non Ferrous (N) Compatibility Yes
  • Super Alloy (S) Compatibility No
  • Single End/Double End Single End
  • Milling Dia. 1/2"
  • End Mill Style Square
  • Shank Type Straight without Flats
  • Pitch 0
  • Dimension Type Fractional Inch
  • End Mill Application Finishing
  • End Mill Material Carbide
  • End Mill Cutting Type Center

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List