Skip Content
END MILL 1/2X3 1/8X6 SCEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 1/2X3 1/8X6 SCEM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC60498
  • Mfr. Model # C60498
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 214.5 lbs

Technical Specs

  • Finish Bright
  • Number of Flutes 2
  • Item Carbide End Mill
  • Overall Length 6"
  • Shank Dia. 1/2"
  • List Number CEM-AM-2
  • Grade High Performance
  • Length of Cut 3.125"
  • Helix Angle 45 deg.
  • Cutting Direction Right Hand
  • Steel (P) Compatibility No
  • Stainless (M) Compatibility No
  • Non Ferrous (N) Compatibility Yes
  • Cast Iron (K) Compatibility No
  • Super Alloy (S) Compatibility No
  • Hardened (H) Compatibility No
  • Single End/Double End Single End
  • Milling Diameter 1/2"
  • End Mill Style Square
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Material Carbide
  • End Mill Cutting Type Center
  • End Mill Application Roughing/Finishing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list