END MILL, TICN, 1/2"X1/2"X2"X4" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

END MILL, TICN, 1/2"X1/2"X2"X4"

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC70497
  • Mfr. Model # C70497
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 146.2 lbs

Technical Specs

  • Item Carbide End Mill
  • Number of Flutes 2
  • Finish Titanium Carbo Nitride
  • Overall Length 4"
  • Grade High Performance
  • Shank Dia. 1/2"
  • Length of Cut 2"
  • Cutting Direction Right Hand
  • List Number CEM-AM-2
  • Stainless (M) Compatibility No
  • Helix Angle 45 deg.
  • Steel (P) Compatibility No
  • Cast Iron (K) Compatibility No
  • Non Ferrous (N) Compatibility Yes
  • Single End/Double End Single End
  • Super Alloy (S) Compatibility No
  • Hardened (H) Compatibility No
  • Milling Diameter 1/2"
  • End Mill Style Square
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Roughing/Finishing
  • End Mill Material Carbide
  • End Mill Cutting Type Center

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list