Skip Content
END MILL 1/2X2X4 .060 SCEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 1/2X2X4 .060 SCEM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC60573
  • Mfr. Model # C60573
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 180.3 lbs

Technical Specs

  • Grade High Performance
  • Item Carbide End Mill
  • Finish Bright
  • Number of Flutes 5
  • Overall Length 4"
  • List Number CEM-V2-5R
  • Shank Dia. 1/2"
  • Cutting Direction Right Hand
  • Length of Cut 2"
  • Corner Radius 0.06"
  • Helix Angle 38 deg.
  • Steel (P) Compatibility Yes
  • Cast Iron (K) Compatibility No
  • Non Ferrous (N) Compatibility No
  • Stainless (M) Compatibility Yes
  • Hardened (H) Compatibility Yes
  • Single End/Double End Single End
  • Super Alloy (S) Compatibility Yes
  • Milling Dia. 1/2"
  • End Mill Style Corner Radius
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Roughing/Finishing
  • End Mill Cutting Type Center
  • End Mill Material Carbide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list