END MILL, BRIGHT, 1/2"X1/2"X2"X4" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

END MILL, BRIGHT, 1/2"X1/2"X2"X4"

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC60056
  • Mfr. Model # C60056
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 180.3 lbs

Technical Specs

  • Number of Flutes 4
  • Grade General Purpose
  • Finish Bright
  • Overall Length 4"
  • Item Carbide End Mill
  • Shank Dia. 1/2"
  • List Number CEM-V-4R
  • Cutting Direction Right Hand
  • Length of Cut 2"
  • Corner Radius 0.06"
  • Helix Angle 38 deg.
  • Stainless (M) Compatibility Yes
  • Steel (P) Compatibility Yes
  • Cast Iron (K) Compatibility No
  • Single End/Double End Single End
  • Super Alloy (S) Compatibility Yes
  • Non Ferrous (N) Compatibility No
  • Hardened (H) Compatibility Yes
  • Milling Diameter 1/2"
  • End Mill Style Corner Radius
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Material Carbide
  • End Mill Application Finishing
  • End Mill Cutting Type Center

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list