Skip Content
END MILL 1/2X1X4 SCEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 1/2X1X4 SCEM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC60316
  • Mfr. Model # C60316
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 146.5 lbs

Technical Specs

  • Number of Flutes 4
  • Item Carbide End Mill
  • Finish Bright
  • Grade General Purpose
  • Overall Length 4"
  • Shank Dia. 1/2"
  • List Number CEM-DE-4B
  • Length of Cut 1"
  • Cutting Direction Right Hand
  • Steel (P) Compatibility Yes
  • Helix Angle 30 deg.
  • Stainless (M) Compatibility Yes
  • Cast Iron (K) Compatibility Yes
  • Non Ferrous (N) Compatibility No
  • Super Alloy (S) Compatibility No
  • Hardened (H) Compatibility No
  • Single End/Double End Double End
  • End Mill Style Ball Nose
  • Milling Dia. 1/2"
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Finishing
  • End Mill Material Carbide
  • End Mill Cutting Type Center

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list