END MILL, TIALN, 1/2"X1/2"X1"X4" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

END MILL, TIALN, 1/2"X1/2"X1"X4"

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC80288
  • Mfr. Model # C80288
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.11 lbs

Technical Specs

  • Finish Titanium Aluminium Nitride
  • Item Carbide End Mill
  • Grade General Purpose
  • Number of Flutes 4
  • Overall Length 4"
  • Shank Dia. 1/2"
  • Cutting Direction Right Hand
  • Stainless (M) Compatibility Yes
  • List Number CEM-DE-4
  • Length of Cut 1"
  • Steel (P) Compatibility Yes
  • Cast Iron (K) Compatibility Yes
  • Helix Angle 30 deg.
  • Super Alloy (S) Compatibility Yes
  • Single End/Double End Double End
  • End Mill Style Square
  • Milling Diameter 1/2"
  • Hardened (H) Compatibility No
  • Non Ferrous (N) Compatibility Yes
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Finishing
  • End Mill Material Carbide
  • End Mill Cutting Type Center

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list