END MILL, TIALN, 1/2"X1/2"X1"X4" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

END MILL, TIALN, 1/2"X1/2"X1"X4"

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC80216
  • Mfr. Model # C80216
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Number of Flutes 2
  • Item Carbide End Mill
  • Grade General Purpose
  • Overall Length 4"
  • Finish Titanium Aluminium Nitride
  • Shank Dia. 1/2"
  • List Number CEM-DE-2B
  • Helix Angle 35 deg.
  • Length of Cut 1"
  • Cutting Direction Right Hand
  • Steel (P) Compatibility Yes
  • Stainless (M) Compatibility Yes
  • Cast Iron (K) Compatibility Yes
  • Super Alloy (S) Compatibility Yes
  • Non Ferrous (N) Compatibility Yes
  • Hardened (H) Compatibility No
  • Single End/Double End Double End
  • Milling Diameter 1/2"
  • End Mill Style Ball Nose
  • Dimension Type Fractional Inch
  • Shank Type Straight with Flats
  • End Mill Material Carbide
  • End Mill Application Finishing
  • End Mill Cutting Type Center

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list