END MILL, BRIGHT, 1/2"X1/2"X1"X4" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

END MILL, BRIGHT, 1/2"X1/2"X1"X4"

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC60288
  • Mfr. Model # C60288
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 150.1 lbs

Technical Specs

  • Item Carbide End Mill
  • Finish Bright
  • Number of Flutes 4
  • Overall Length 4"
  • Grade General Purpose
  • Shank Dia. 1/2"
  • Cutting Direction Right Hand
  • Helix Angle 30 deg.
  • List Number CEM-DE-4
  • Length of Cut 1"
  • Steel (P) Compatibility Yes
  • Non Ferrous (N) Compatibility No
  • Stainless (M) Compatibility Yes
  • Super Alloy (S) Compatibility No
  • Cast Iron (K) Compatibility Yes
  • Single End/Double End Double End
  • Hardened (H) Compatibility No
  • Milling Diameter 1/2"
  • End Mill Style Square
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Finishing
  • End Mill Material Carbide
  • End Mill Cutting Type Center

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list