END MILL, BRIGHT, 1/2"X1/2"X1"X4" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

END MILL, BRIGHT, 1/2"X1/2"X1"X4"

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC60216
  • Mfr. Model # C60216
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 132.4 lbs

Technical Specs

  • Finish Bright
  • Number of Flutes 2
  • Item Carbide End Mill
  • Grade General Purpose
  • Shank Dia. 1/2"
  • Overall Length 4"
  • List Number CEM-DE-2B
  • Cutting Direction Right Hand
  • Helix Angle 35 deg.
  • Stainless (M) Compatibility Yes
  • Steel (P) Compatibility Yes
  • Length of Cut 1"
  • Cast Iron (K) Compatibility Yes
  • Non Ferrous (N) Compatibility No
  • Super Alloy (S) Compatibility No
  • Hardened (H) Compatibility No
  • End Mill Style Ball Nose
  • Milling Diameter 1/2"
  • Single End/Double End Double End
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Finishing
  • End Mill Cutting Type Center
  • End Mill Material Carbide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list