Skip Content
END MILL 1/2X1X3 SCEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 1/2X1X3 SCEM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC60655
  • Mfr. Model # C60655
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 128.3 lbs

Technical Specs

  • Number of Flutes 2
  • Item Carbide End Mill
  • Finish Bright
  • Grade General Purpose
  • Overall Length 3"
  • List Number CEM-SEST-2
  • Shank Dia. 1/2"
  • Cutting Direction Right Hand
  • Length of Cut 1"
  • Steel (P) Compatibility Yes
  • Non Ferrous (N) Compatibility Yes
  • Stainless (M) Compatibility No
  • Super Alloy (S) Compatibility No
  • Cast Iron (K) Compatibility Yes
  • Hardened (H) Compatibility Yes
  • Single End/Double End Single End
  • Milling Dia. 1/2"
  • End Mill Style Square
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Finishing
  • End Mill Cutting Type Center
  • End Mill Material Carbide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list