Skip Content
END MILL 1/2X1X3 RUF-SCEM-TICN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 1/2X1X3 RUF-SCEM-TICN

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC70460
  • Mfr. Model # C70460
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 114.3 lbs

Technical Specs

  • Item Carbide End Mill
  • Number of Flutes 3
  • Finish Titanium Carbo Nitride
  • Overall Length 3"
  • Grade High Performance
  • Shank Dia. 1/2"
  • Cutting Direction Right Hand
  • List Number CEM-RA-3
  • Steel (P) Compatibility No
  • Length of Cut 1"
  • Stainless (M) Compatibility No
  • Cast Iron (K) Compatibility No
  • Non Ferrous (N) Compatibility Yes
  • Super Alloy (S) Compatibility No
  • Single End/Double End Single End
  • Hardened (H) Compatibility No
  • Milling Diameter 1/2"
  • End Mill Style Square
  • Shank Type Straight with Flats
  • Helix Angle 38 deg.
  • Dimension Type Fractional Inch
  • End Mill Application Roughing
  • End Mill Material Carbide
  • End Mill Cutting Type Center

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list