Skip Content
END MILL 1/2X1X3 .125 SCEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 1/2X1X3 .125 SCEM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC60047
  • Mfr. Model # C60047
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 135.2 lbs

Technical Specs

  • Finish Bright
  • Number of Flutes 4
  • Item Carbide End Mill
  • Overall Length 3"
  • Grade General Purpose
  • Shank Dia. 1/2"
  • List Number CEM-V-4R
  • Cutting Direction Right Hand
  • Length of Cut 1"
  • Helix Angle 38 deg.
  • Corner Radius 0.125"
  • Stainless (M) Compatibility Yes
  • Steel (P) Compatibility Yes
  • Non Ferrous (N) Compatibility No
  • Cast Iron (K) Compatibility No
  • Super Alloy (S) Compatibility Yes
  • Single End/Double End Single End
  • Hardened (H) Compatibility Yes
  • End Mill Style Corner Radius
  • Milling Dia. 1/2"
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Finishing
  • End Mill Material Carbide
  • End Mill Cutting Type Center

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list