Skip Content
END MILL 1/2X1X3 .090 SCEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 1/2X1X3 .090 SCEM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC60563
  • Mfr. Model # C60563
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 135.2 lbs

Technical Specs

  • Item Carbide End Mill
  • Finish Bright
  • Number of Flutes 5
  • Grade High Performance
  • Overall Length 3"
  • Shank Dia. 1/2"
  • List Number CEM-V2-5R
  • Cutting Direction Right Hand
  • Length of Cut 1"
  • Corner Radius 0.090"
  • Helix Angle 38 deg.
  • Stainless (M) Compatibility Yes
  • Non Ferrous (N) Compatibility No
  • Steel (P) Compatibility Yes
  • Cast Iron (K) Compatibility No
  • Hardened (H) Compatibility Yes
  • Super Alloy (S) Compatibility Yes
  • Milling Dia. 1/2"
  • Single End/Double End Single End
  • End Mill Style Corner Radius
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Material Carbide
  • End Mill Application Roughing/Finishing
  • End Mill Cutting Type Center

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list