Skip Content
END MILL 1/2X1X3 .060 SCEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 1/2X1X3 .060 SCEM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC60562
  • Mfr. Model # C60562
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 135.2 lbs

Technical Specs

  • Item Carbide End Mill
  • Finish Bright
  • Grade High Performance
  • Number of Flutes 5
  • Shank Dia. 1/2"
  • List Number CEM-V2-5R
  • Overall Length 3"
  • Corner Radius 0.060"
  • Cutting Direction Right Hand
  • Length of Cut 1"
  • Steel (P) Compatibility Yes
  • Helix Angle 38 deg.
  • Non Ferrous (N) Compatibility No
  • Stainless (M) Compatibility Yes
  • Cast Iron (K) Compatibility No
  • Super Alloy (S) Compatibility Yes
  • Milling Dia. 1/2"
  • End Mill Style Corner Radius
  • Single End/Double End Single End
  • Hardened (H) Compatibility Yes
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Roughing/Finishing
  • End Mill Material Carbide
  • End Mill Cutting Type Center

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list