END MILL, BRIGHT, 1/2"X1/2"X1"X3" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

END MILL, BRIGHT, 1/2"X1/2"X1"X3"

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC60045
  • Mfr. Model # C60045
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 135.2 lbs

Technical Specs

  • Finish Bright
  • Item Carbide End Mill
  • Grade General Purpose
  • Number of Flutes 4
  • Overall Length 3"
  • Shank Dia. 1/2"
  • List Number CEM-V-4R
  • Cutting Direction Right Hand
  • Corner Radius 0.06"
  • Length of Cut 1"
  • Helix Angle 38 deg.
  • Steel (P) Compatibility Yes
  • Non Ferrous (N) Compatibility No
  • Cast Iron (K) Compatibility No
  • Stainless (M) Compatibility Yes
  • Super Alloy (S) Compatibility Yes
  • Milling Diameter 1/2"
  • Hardened (H) Compatibility Yes
  • Single End/Double End Single End
  • End Mill Style Corner Radius
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Finishing
  • End Mill Cutting Type Center
  • End Mill Material Carbide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list