Skip Content
END MILL 1/2X1X3 .030 SCEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 1/2X1X3 .030 SCEM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC61685
  • Mfr. Model # C61685
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 120.2 lbs

Technical Specs

  • Finish Bright
  • Item Carbide End Mill
  • Grade General Purpose
  • Number of Flutes 3
  • Overall Length 3"
  • List Number CEM-SE-3
  • Shank Dia. 1/2"
  • Cutting Direction Right Hand
  • Helix Angle 30 deg.
  • Steel (P) Compatibility Yes
  • Length of Cut 1"
  • Corner Radius 0.020"
  • Cast Iron (K) Compatibility Yes
  • Stainless (M) Compatibility Yes
  • Super Alloy (S) Compatibility No
  • Hardened (H) Compatibility No
  • Non Ferrous (N) Compatibility Yes
  • Single End/Double End Single End
  • Milling Dia. 1/2"
  • End Mill Style Corner Radius
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Finishing
  • End Mill Material Carbide
  • End Mill Cutting Type Center

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list