Skip Content
END MILL 1/2X1X3 .030 SCEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 1/2X1X3 .030 SCEM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC60044
  • Mfr. Model # C60044
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 118.0 lbs

Technical Specs

  • Item Carbide End Mill
  • Number of Flutes 4
  • Finish Bright
  • Overall Length 3"
  • Grade General Purpose
  • List Number CEM-V-4R
  • Shank Dia. 1/2"
  • Cutting Direction Right Hand
  • Corner Radius 0.020"
  • Length of Cut 1"
  • Steel (P) Compatibility Yes
  • Helix Angle 38 deg.
  • Cast Iron (K) Compatibility No
  • Super Alloy (S) Compatibility Yes
  • Stainless (M) Compatibility Yes
  • Non Ferrous (N) Compatibility No
  • Hardened (H) Compatibility Yes
  • Single End/Double End Single End
  • Milling Dia. 1/2"
  • End Mill Style Corner Radius
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Finishing
  • End Mill Cutting Type Center
  • End Mill Material Carbide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list