Skip Content
END MILL 1/2X1X3 .015 SCEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 1/2X1X3 .015 SCEM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC61895
  • Mfr. Model # C61895
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 127.0 lbs

Technical Specs

  • Finish Bright
  • Item Carbide End Mill
  • Number of Flutes 4
  • Grade General Purpose
  • Overall Length 3"
  • Shank Dia. 1/2"
  • Cutting Direction Right Hand
  • List Number CEM-SE-4
  • Corner Radius 0.015"
  • Cast Iron (K) Compatibility Yes
  • Length of Cut 1"
  • Helix Angle 30 deg.
  • Non Ferrous (N) Compatibility Yes
  • Stainless (M) Compatibility Yes
  • Steel (P) Compatibility Yes
  • Super Alloy (S) Compatibility No
  • Single End/Double End Single End
  • Hardened (H) Compatibility No
  • Milling Dia. 1/2"
  • End Mill Style Corner Radius
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Finishing
  • End Mill Material Carbide
  • End Mill Cutting Type Center

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list