Skip Content
END MILL 1/2X11/4X3 .125 SCEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 1/2X11/4X3 .125 SCEM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC60053
  • Mfr. Model # C60053
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 135.2 lbs

Technical Specs

  • Finish Bright
  • Item Carbide End Mill
  • Number of Flutes 4
  • Grade General Purpose
  • Overall Length 3"
  • List Number CEM-V-4R
  • Shank Dia. 1/2"
  • Cutting Direction Right Hand
  • Length of Cut 1.25"
  • Corner Radius 0.125"
  • Helix Angle 38 deg.
  • Steel (P) Compatibility Yes
  • Stainless (M) Compatibility Yes
  • Cast Iron (K) Compatibility No
  • Non Ferrous (N) Compatibility No
  • Super Alloy (S) Compatibility Yes
  • Single End/Double End Single End
  • Hardened (H) Compatibility Yes
  • Milling Dia. 1/2"
  • End Mill Style Corner Radius
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Material Carbide
  • End Mill Cutting Type Center
  • End Mill Application Finishing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list