Skip Content
END MILL 1/2X11/4X3 .020 SCEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 1/2X11/4X3 .020 SCEM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC60566
  • Mfr. Model # C60566
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 120.0 lbs

Technical Specs

  • Grade High Performance
  • Finish Bright
  • Overall Length 3"
  • Item Carbide End Mill
  • Number of Flutes 5
  • Shank Dia. 1/2"
  • List Number CEM-V2-5R
  • Cutting Direction Right Hand
  • Length of Cut 1.25"
  • Steel (P) Compatibility Yes
  • Helix Angle 38 deg.
  • Corner Radius 0.020"
  • Stainless (M) Compatibility Yes
  • Non Ferrous (N) Compatibility No
  • Cast Iron (K) Compatibility No
  • Super Alloy (S) Compatibility Yes
  • Single End/Double End Single End
  • Hardened (H) Compatibility Yes
  • End Mill Style Corner Radius
  • Milling Dia. 1/2"
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Roughing/Finishing
  • End Mill Cutting Type Center
  • End Mill Material Carbide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list