Skip Content
END MILL 1/2X1 1/4X3 SE SCEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 1/2X1 1/4X3 SE SCEM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC60441
  • Mfr. Model # C60441
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 118.3 lbs

Technical Specs

  • Finish Bright
  • Item Carbide End Mill
  • Grade General Purpose
  • Number of Flutes 5
  • Overall Length 3"
  • Shank Dia. 1/2"
  • List Number CEM-EM-5
  • Length of Cut 1.25"
  • Cutting Direction Right Hand
  • Steel (P) Compatibility Yes
  • Cast Iron (K) Compatibility No
  • Helix Angle 47 deg.
  • Stainless (M) Compatibility Yes
  • Non Ferrous (N) Compatibility No
  • Super Alloy (S) Compatibility No
  • Milling Dia. 1/2"
  • Single End/Double End Single End
  • Hardened (H) Compatibility Yes
  • End Mill Style Square
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Finishing
  • End Mill Material Carbide
  • End Mill Cutting Type Center

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list