Skip Content
END MILL 1/2X1 1/4X3 SCEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 1/2X1 1/4X3 SCEM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC60635
  • Mfr. Model # C60635
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 107.5 lbs

Technical Specs

  • Item Carbide End Mill
  • Finish Bright
  • Number of Flutes 3
  • Grade High Performance
  • Overall Length 3"
  • List Number CEM-AM-3
  • Shank Dia. 1/2"
  • Cutting Direction Right Hand
  • Length of Cut 1.25"
  • Helix Angle 35 deg.
  • Steel (P) Compatibility No
  • Stainless (M) Compatibility No
  • Non Ferrous (N) Compatibility Yes
  • Cast Iron (K) Compatibility No
  • Super Alloy (S) Compatibility No
  • Single End/Double End Single End
  • Hardened (H) Compatibility No
  • Milling Diameter 1/2"
  • End Mill Style Square
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Material Carbide
  • End Mill Application Finishing
  • End Mill Cutting Type Center

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list