END MILL 1/2X1 1/4X3 SCEM-TICN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

END MILL 1/2X1 1/4X3 SCEM-TICN

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC70635
  • Mfr. Model # C70635
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 109.0 lbs

Technical Specs

  • Finish Titanium Carbo Nitride
  • Number of Flutes 3
  • Item Carbide End Mill
  • Shank Dia. 1/2"
  • Grade High Performance
  • Overall Length 3"
  • List Number CEM-AM-3
  • Cutting Direction Right Hand
  • Steel (P) Compatibility No
  • Length of Cut 1.25"
  • Stainless (M) Compatibility No
  • Helix Angle 35 deg.
  • Cast Iron (K) Compatibility No
  • Hardened (H) Compatibility No
  • Milling Diameter 1/2"
  • End Mill Style Square
  • Single End/Double End Single End
  • Super Alloy (S) Compatibility No
  • Non Ferrous (N) Compatibility Yes
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Finishing
  • End Mill Cutting Type Center
  • End Mill Material Carbide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list