Skip Content
END MILL 1/2X1 1/2X6 SCEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 1/2X1 1/2X6 SCEM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC63563
  • Mfr. Model # C63563
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 261.3 lbs

Technical Specs

  • Finish Bright
  • Grade General Purpose
  • Number of Flutes 4
  • Item Carbide End Mill
  • Shank Dia. 1/2"
  • Overall Length 6"
  • List Number CEM-SE-4B
  • Length of Cut 1.5"
  • Cutting Direction Right Hand
  • Helix Angle 30 deg.
  • Steel (P) Compatibility Yes
  • Stainless (M) Compatibility Yes
  • Cast Iron (K) Compatibility Yes
  • Single End/Double End Single End
  • Hardened (H) Compatibility Yes
  • Milling Diameter 1/2"
  • Non Ferrous (N) Compatibility Yes
  • Super Alloy (S) Compatibility Yes
  • End Mill Style Ball Nose
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Finishing
  • End Mill Cutting Type Center
  • End Mill Material Carbide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list