END MILL, BRIGHT, 1/16"X1/8"X1/8"X1-1/2" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

END MILL, BRIGHT, 1/16"X1/8"X1/8"X1-1/2"

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC60916
  • Mfr. Model # C60916
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.257 lbs

Technical Specs

  • Number of Flutes 2
  • Overall Length 1-1/2"
  • Grade General Purpose
  • Item Carbide End Mill
  • Finish Bright
  • List Number CEM-SE-2B
  • Shank Dia. 1/16"
  • Cutting Direction Right Hand
  • Length of Cut 0.125"
  • Steel (P) Compatibility Yes
  • Helix Angle 35 deg.
  • Stainless (M) Compatibility No
  • Cast Iron (K) Compatibility Yes
  • Non Ferrous (N) Compatibility Yes
  • Hardened (H) Compatibility No
  • Super Alloy (S) Compatibility Yes
  • Single End/Double End Single End
  • End Mill Style Ball Nose
  • Milling Diameter 1/16"
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Cutting Type Center
  • End Mill Application Finishing
  • End Mill Material Carbide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list