Skip Content
END MILL 1/16X1/8X1 1/2 DE SCEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 1/16X1/8X1 1/2 DE SCEM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC60205
  • Mfr. Model # C60205
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.989 lbs

Technical Specs

  • Finish Bright
  • Item Carbide End Mill
  • Grade General Purpose
  • Cutting Direction Right Hand
  • List Number CEM-DE-2B
  • Overall Length 1-1/2"
  • Number of Flutes 2
  • Shank Dia. 1/16"
  • Length of Cut 0.125"
  • Helix Angle 35 deg.
  • Steel (P) Compatibility Yes
  • Stainless (M) Compatibility Yes
  • Cast Iron (K) Compatibility Yes
  • Non Ferrous (N) Compatibility No
  • Milling Diameter 1/16"
  • Super Alloy (S) Compatibility No
  • End Mill Style Ball Nose
  • Hardened (H) Compatibility No
  • Single End/Double End Double End
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Cutting Type Center
  • End Mill Application Finishing
  • End Mill Material Carbide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list