Skip Content
END MILL 1/16X1/8X1 1/2 DE SCEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 1/16X1/8X1 1/2 DE SCEM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC60169
  • Mfr. Model # C60169
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.989 lbs

Technical Specs

  • Item Carbide End Mill
  • Number of Flutes 2
  • Finish Bright
  • Grade General Purpose
  • Overall Length 1-1/2"
  • Shank Dia. 1/16"
  • List Number CEM-DE-2
  • Cutting Direction Right Hand
  • Length of Cut 0.125"
  • Helix Angle 35 deg.
  • Cast Iron (K) Compatibility Yes
  • Non Ferrous (N) Compatibility No
  • Steel (P) Compatibility Yes
  • Stainless (M) Compatibility Yes
  • Hardened (H) Compatibility No
  • Super Alloy (S) Compatibility No
  • Single End/Double End Double End
  • Milling Diameter 1/16"
  • End Mill Style Square
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Material Carbide
  • End Mill Application Finishing
  • End Mill Cutting Type Center

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list