Skip Content
END MILL 1/16X1/8X1 1/2 .000 SCEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL 1/16X1/8X1 1/2 .000 SCEM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC61003
  • Mfr. Model # C61003
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.803 lbs

Technical Specs

  • Item Carbide End Mill
  • Finish Bright
  • Number of Flutes 2
  • Shank Dia. 1/16"
  • List Number CEM-SE-2
  • Cutting Direction Right Hand
  • Grade General Purpose
  • Overall Length 1-1/2"
  • Length of Cut 0.125"
  • Helix Angle 35 deg.
  • Steel (P) Compatibility Yes
  • Stainless (M) Compatibility No
  • Non Ferrous (N) Compatibility Yes
  • Cast Iron (K) Compatibility Yes
  • Super Alloy (S) Compatibility No
  • Hardened (H) Compatibility No
  • End Mill Style Corner Radius
  • Single End/Double End Single End
  • Milling Dia. 1/16"
  • Shank Type Straight without Flats
  • Dimension Type Fractional Inch
  • End Mill Application Finishing
  • End Mill Material Carbide
  • End Mill Cutting Type Center
  • Corner Radius 0.000"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list