Skip Content
END MILL .030X1 1/2X2 SCEM-TICN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MILL .030X1 1/2X2 SCEM-TICN

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC70376
  • Mfr. Model # C70376
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.989 lbs

Technical Specs

  • Overall Length 1-1/2"
  • Finish Titanium Carbo Nitride
  • Grade General Purpose
  • Item Carbide End Mill
  • List Number CEM-EG-2
  • Shank Dia. 1/8"
  • Number of Flutes 2
  • Length of Cut 0.04"
  • Cutting Direction Right Hand
  • Steel (P) Compatibility Yes
  • Stainless (M) Compatibility Yes
  • Cast Iron (K) Compatibility Yes
  • Non Ferrous (N) Compatibility Yes
  • Single End/Double End Single End
  • Super Alloy (S) Compatibility No
  • Milling Dia. 1/8"
  • Hardened (H) Compatibility No
  • End Mill Style Ball Nose
  • Shank Type Straight with Flats
  • Dimension Type Fractional Inch
  • End Mill Application Finishing
  • End Mill Material Carbide
  • End Mill Cutting Type Center

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list