END MILL, TICN, 0.021"X1/8"X0.04"X1-1/2" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

END MILL, TICN, 0.021"X1/8"X0.04"X1-1/2"

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFC70374
  • Mfr. Model # C70374
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.989 lbs

Technical Specs

  • Grade General Purpose
  • Finish Titanium Carbo Nitride
  • Number of Flutes 2
  • Item Carbide End Mill
  • Overall Length 1-1/2"
  • Shank Dia. 1/8"
  • List Number CEM-EG-2
  • Steel (P) Compatibility Yes
  • Cutting Direction Right Hand
  • Cast Iron (K) Compatibility Yes
  • Stainless (M) Compatibility Yes
  • Length of Cut 0.04"
  • Super Alloy (S) Compatibility No
  • Hardened (H) Compatibility No
  • Milling Diameter 1/8"
  • Single End/Double End Single End
  • Non Ferrous (N) Compatibility Yes
  • End Mill Style Ball Nose
  • Shank Type Straight with Flats
  • Dimension Type Fractional Inch
  • End Mill Application Finishing
  • End Mill Cutting Type Center
  • End Mill Material Carbide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list