Skip Content
END MEASURING ROD 575MM W/RUBBER HA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MEASURING ROD 575MM W/RUBBER HA

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA234MA575
  • Mfr. Model # 234MA575
  • UNSPSC # 41111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • For Use With 600mm Micrometers, Includes Insulating Rubber Handle
  • Dia. 11mm
  • Range 575mm
  • Item End Measuring Rod w/Grip

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list