Skip Content
END MEASURING ROD 50MM W/RUBBER HAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MEASURING ROD 50MM W/RUBBER HAN

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA234MA50
  • Mfr. Model # 234MA50
  • UNSPSC # 41111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Dia. 6.3mm
  • Item End Measuring Rod w/Grip
  • For Use With 75mm Micrometers, Includes Insulating Rubber Handle
  • Range 50mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list