Skip Content
END MEASURING ROD 225MM W/RUBBER HA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

END MEASURING ROD 225MM W/RUBBER HA

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA234MA225
  • Mfr. Model # 234MA225
  • UNSPSC # 41111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Item End Measuring Rod w/Grip
  • For Use With 250mm Micrometers, Includes Insulating Rubber Handle
  • Dia. 9.5mm
  • Range 225mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list