END CUTTING NIPPERS 6-1/4 IN L RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

END CUTTING NIPPERS 6-1/4 IN L RED

KNIPEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPX6701-160
  • Mfr. Model # 6701-160
  • UNSPSC # 27111519
  • CATALOGUE PAGE # 139
  • Shipping Weight 0.523 lbs

Product Details

Cutting edges for soft, hard and piano wire. High cutting capacity with little effort due to optimum coordination of the cutting edge angle and transmission ratio. Cutting edge hardness 64 HRC. Chrome vanadium heavy duty steel: forged and oil hardened

Technical Specs

  • Handle Type Plastic Coated
  • Item End Cutting Nipper
  • Material Chrome Vanadium heavy-duty steel: forged and oil hardened
  • Max. Jaw Opening 0.68"
  • Cutting Capacity/Material 3/16" (Soft Wire), 1/8" (Medium Hard Wire), 7/64" (Hard Wire) , 5/64" (Piano Wire)
  • Handle Colour Red
  • Overall Length 6-1/4"
  • Cutting Edge Approx. 64 HRC
  • Standards ISO 5748
  • Spring Return No
  • Jaw Width 1.58"
  • Jaw Length 0.92"
  • Tip Width 0.68"
  • Features High Leverage

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list