Skip Content
END CAP RECYCLED PLASTIC YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

END CAP RECYCLED PLASTIC YELLOW

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM21XL96
  • Mfr. Model # 21XL96
  • UNSPSC # 24101809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Colour Yellow
  • Item End Cap
  • Overall Height 13-1/2"
  • Material Recycled Plastic
  • Overall Length 7"
  • Mounting Hole Dia. 1-1/4"
  • For Use With 21XL91: 21XL92: 21XL93: 21XL94: 21XL95
  • Guard Rail Accessory Item End Cap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list