Skip Content
END CAP FOR ROUND RAIL,1X3X2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

END CAP FOR ROUND RAIL,1X3X2 IN

NATIONAL HARDWARE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3EHZ7
  • Mfr. Model # 3EHZ7
  • UNSPSC # 30171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Finish Galvanized
  • For Use With Round Rail
  • Height (In.) 3
  • Length (In.) 1
  • Material Steel
  • Package Quantity 1
  • Stanley Class Number 193839
  • Item End Cap for Round Rail
  • Stanley EDP Number 5408
  • Width (In.) 2
  • Hardware Included
  • Roller Width/Dia. (In.) No Roller

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list